Motion
63663
Keyless Bushings - 1.7500 in ID, 2.9920 in OD
MI ITEM #05817655
MFR #63663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.7500 in ID, 2.9920 in OD
MI ITEM #05817655
MFR #63663

Mfr description
BCH202112-030 BCH20 1-3/4" M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.2050 in
  • Bolt Size
    M5
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    12.3
  • Maximum Transmitted Thrust
    6050 lbs
  • Outside Diameter  
    2.9920 in
  • Weight
    1.32 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH202112-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    385 ft lb
  • UPC_NO
    662345133906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)