Motion
63458
Keyless Bushings - 1.8750 in ID, 3.5430 in OD
Mi Item #05817656
MFR #63458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.8750 in ID, 3.5430 in OD
Mi Item #05817656
MFR #63458

Mfr description
BCH202114-030 BCH20 1-7/8" M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.5980 in
  • Bolt Size
    M5
  • Bore Diameter
    1.8750 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    14.8
  • Maximum Transmitted Thrust
    9060 lbs
  • Outside Diameter  
    3.5430 in
  • Weight
    2.20 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH202114-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    683 ft lb
  • UPC_NO
    662345133616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)