Specifications
Dimensions
- Axial MotionNone
- Bolt Circle Diameter3.0310 in
- Bolt SizeM6
- Bore Diameter2.2500 in
- Bore Size2.2500 in
- Hub Contact Pressure13.6
- Maximum Transmitted Thrust12190 lbs
- Outside Diameter4.1340 in
- Weight3.30 lbs
Details
- Installation Torque12 ft lb
- Manufacturer Catalog NumberBCH202204-045
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque1066 ft lb
- UPC_NO662345133968