Motion
63550
Keyless Bushings - 2.3750 in ID, 4.1340 in OD
Mi Item #05817669
MFR #63550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.3750 in ID, 4.1340 in OD
Mi Item #05817669
MFR #63550

Mfr description
BCH202206-045 BCH20 2-3/8" M6X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.0310 in
  • Bolt Size
    M6
  • Bore Diameter
    2.3750 in
  • Bore Size
    2.3750 in
  • Hub Contact Pressure
    12.9
  • Maximum Transmitted Thrust
    12190 lbs
  • Outside Diameter  
    4.1340 in
  • Weight
    3.30 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH202206-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1066 ft lb
  • UPC_NO
    662345133975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)