Specifications
Dimensions
- Axial MotionNone
- Bolt Circle Diameter3.0310 in
- Bolt SizeM6
- Bore Diameter2.4375 in
- Bore Size2.4375 in
- Hub Contact Pressure12.6
- Maximum Transmitted Thrust12190 lbs
- Outside Diameter4.1340 in
- Weight3.08 lbs
Details
- Installation Torque12 ft lb
- Manufacturer Catalog NumberBCH202207-035
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque1066 ft-lbs
- UPC_NO662345133685
Overview
Mfr description
BCH202207-035 BCH20 2-7/16" M6X35