Motion
63552
Keyless Bushings - BCH20 Series, 2.4375 in ID, 4.1340 in OD
MI ITEM #05817671
MFR #63552
Price$568.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH20 Series, 2.4375 in ID, 4.1340 in OD
MI ITEM #05817671
MFR #63552

Mfr description
BCH202207-045 BCH20 2-7/16" M6X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.19/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.0310 in
  • Bolt Size
    M6
  • Bore Diameter
    2.4375 in
  • Bore Size
    2.4375 in
  • Hub Contact Pressure
    12.6
  • Maximum Transmitted Thrust
    12190 lbs
  • Outside Diameter  
    4.1340 in
  • Overall Length
    0.6790 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    86.88 N/mm^2
  • Weight
    3.08 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH202207-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1066 ft lb
  • Number Of Locking Screws
    9
  • Series
    BCH20
  • Transmissible Axial Force
    12190 lbf
  • UPC_NO
    662345133982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)