Motion
63485
Keyless Bushings - 2.5000 in ID, 4.1340 in OD
Mi Item #05817672
MFR #63485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.5000 in ID, 4.1340 in OD
Mi Item #05817672
MFR #63485

Mfr description
BCH202208-035 BCH20 2-1/2" M6X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.0310 in
  • Bolt Size
    M6
  • Bore Diameter
    2.5000 in
  • Bore Size
    2.5000 in
  • Hub Contact Pressure
    12.3
  • Maximum Transmitted Thrust
    12190 lbs
  • Outside Diameter  
    4.1340 in
  • Weight
    3.08 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH202208-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1066 ft lb
  • UPC_NO
    662345133692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)