Motion
BCH202210-035

B-LOC CORPORATION
BCH202210-035

Keyless Bushings - 2.6250 in ID
MI ITEM #05817676
MFR #BCH202210-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH202210-035

Keyless Bushings - 2.6250 in ID
MI ITEM #05817676
MFR #BCH202210-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH202210-035 BCH20 2-5/8" M6X35

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1617 ft-lbs
  • Maximum Transmitted Thrust
    16250 lbs
  • Hub Contact Pressure
    15.5
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH202210-035
  • Weight
    4.40 lbs
  • UPC_NO
    662345133715
  • Bore Diameter
    2.6250 in
  • Bolt Circle Diameter
    3.4650 in
  • Bore Size
    2.6250 in
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought