Motion
63575
Keyless Bushings - 2.7500 in ID, 4.7240 in OD
Mi Item #05817679
MFR #63575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.7500 in ID, 4.7240 in OD
Mi Item #05817679
MFR #63575

Mfr description
BCH202212-045 BCH20 2-3/4" M6X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.4650 in
  • Bolt Size
    M6
  • Bore Diameter
    2.7500 in
  • Bore Size
    2.7500 in
  • Hub Contact Pressure
    14.9
  • Maximum Transmitted Thrust
    16250 lbs
  • Outside Diameter  
    4.7240 in
  • Weight
    4.18 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH202212-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1617 ft lb
  • UPC_NO
    662345134026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)