Motion
63492
Keyless Bushings - 2.9375 in ID, 4.7240 in OD
Mi Item #05817682
MFR #63492
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.9375 in ID, 4.7240 in OD
Mi Item #05817682
MFR #63492

Mfr description
BCH202215-035 BCH20 2-15/16" M6X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.4650 in
  • Bolt Size
    M6
  • Bore Diameter
    2.9375 in
  • Bore Size
    2.9375 in
  • Hub Contact Pressure
    13.9
  • Maximum Transmitted Thrust
    16250 lbs
  • Outside Diameter  
    4.7240 in
  • Weight
    3.74 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH202215-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1617 ft lb
  • UPC_NO
    662345133746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)