Motion
63574
Keyless Bushings - 14 mm ID, 47 mm OD
Mi Item #05817688
MFR #63574
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 14 mm ID, 47 mm OD
Mi Item #05817688
MFR #63574

Mfr description
BCH501014-020 BCH50 14MM M5X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    14 mm
  • Hub Contact Pressure
    266
  • Maximum Transmitted Thrust
    22.1 kN
  • Outside Diameter  
    47 mm
  • Weight
    0.44 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH501014-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    155 Nm
  • UPC_NO
    662345134071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)