Motion
63628
Keyless Bushings - BCH50 Series, 15 mm ID, 47 mm OD
MI ITEM #05817691
MFR #63628
Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH50 Series, 15 mm ID, 47 mm OD
MI ITEM #05817691
MFR #63628

Mfr description
BCH501015-025 BCH50 15MM M5X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.08/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    248
  • Maximum Transmitted Thrust
    22.1 kN
  • Outside Diameter  
    47 mm
  • Screw Size
    M5
  • Shaft Contact Pressure
    248 N/mm^2
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH501015-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    166 Nm
  • Number Of Locking Screws
    5
  • Series
    BCH50
  • Transmissible Axial Force
    4968.28 lbf
  • UPC_NO
    662345134323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)