Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM5
- Bore Diameter20 mm
- Hub Contact Pressure223
- Maximum Transmitted Thrust26.5 kN
- Outside Diameter52 mm
- Weight0.66 lbs
Details
- Installation Torque10 Nm
- Manufacturer Catalog NumberBCH501020-020
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque265 Nm
- UPC_NO662345134118
Overview
Mfr description
BCH501020-020 BCH50 20MM M5X20