Motion
63591
Keyless Bushings - 22 mm ID, 58 mm OD
Mi Item #05817698
MFR #63591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 22 mm ID, 58 mm OD
Mi Item #05817698
MFR #63591

Mfr description
BCH501022-025 BCH50 22MM M5X25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    175
  • Maximum Transmitted Thrust
    27.4 kN
  • Outside Diameter  
    58 mm
  • Weight
    0.88 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH501022-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    302 Nm
  • UPC_NO
    662345134125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)