Motion
63635
Keyless Bushings - 22 mm ID, 58 mm OD
MI ITEM #05817699
MFR #63635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 22 mm ID, 58 mm OD
MI ITEM #05817699
MFR #63635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M5
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    175
  • Maximum Transmitted Thrust
    27.4 kN
  • Outside Diameter  
    58 mm
  • Weight
    0.88 lbs

Details

  • Installation Torque
    10 Nm
  • Manufacturer Catalog Number
    BCH501022-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    302 Nm
  • UPC_NO
    662345134361

Overview

Mfr description
BCH501022-030 BCH50 22MM M5X30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought