Motion
BCH501025-030

B-LOC CORPORATION
BCH501025-030

Keyless Bushings - BCH50 Series, 25 mm ID, 58 mm OD
MI ITEM #05817703
MFR #BCH501025-030
List Price$206.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH501025-030

Keyless Bushings - BCH50 Series, 25 mm ID, 58 mm OD
MI ITEM #05817703
MFR #BCH501025-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.33/each for your price

Overview

Mfr description
BCH501025-030 BCH50 25MM M5X30

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    6159.76 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    342 Nm
  • Maximum Transmitted Thrust
    27.4 kN
  • Number Of Locking Screws
    6
  • Screw Size
    M5
  • Shaft Contact Pressure
    154 N/mm^2
  • Hub Contact Pressure
    154
  • Series
    BCH50
  • Manufacturer Product Page
  • Installation Torque
    10 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH501025-030
  • Weight
    0.88 lbs
  • UPC_NO
    662345134385
  • Bore Diameter
    25 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought