Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM5
- Bore Diameter30 mm
- Hub Contact Pressure171
- Maximum Transmitted Thrust36.5 kN
- Outside Diameter65 mm
- Weight1.10 lbs
Details
- Installation Torque10 Nm
- Manufacturer Catalog NumberBCH501030-030
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque548 Nm
- UPC_NO662345134408
Overview
Mfr description
BCH501030-030 BCH50 30MM M5X30