Motion
63607
Keyless Bushings - 35 mm ID, 75 mm OD
Mi Item #05817710
MFR #63607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 35 mm ID, 75 mm OD
Mi Item #05817710
MFR #63607

Mfr description
BCH501035-030 BCH50 35MM M6X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    35 mm
  • Hub Contact Pressure
    166
  • Maximum Transmitted Thrust
    48.2 kN
  • Outside Diameter  
    75 mm
  • Weight
    1.76 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH501035-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    843 Nm
  • UPC_NO
    662345134187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)