Motion
63652
Keyless Bushings - 38 mm ID, 84 mm OD
Mi Item #05817713
MFR #63652
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 38 mm ID, 84 mm OD
Mi Item #05817713
MFR #63652

Mfr description
BCH501038-035 BCH50 38MM M6X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    191
  • Maximum Transmitted Thrust
    60.2 kN
  • Outside Diameter  
    84 mm
  • Weight
    2.20 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH501038-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1145 Nm
  • UPC_NO
    662345134439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)