Motion
63610
Keyless Bushings - 40 mm ID, 84 mm OD
MI ITEM #05817714
MFR #63610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 40 mm ID, 84 mm OD
MI ITEM #05817714
MFR #63610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    181
  • Maximum Transmitted Thrust
    60.2 kN
  • Outside Diameter  
    84 mm
  • Weight
    1.98 lbs

Details

  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH501040-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1205 Nm
  • UPC_NO
    662345134200

Overview

Mfr description
BCH501040-030 BCH50 40MM M6X30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought