Motion
63653
Keyless Bushings - BCH50 Series, 40 mm ID, 84 mm OD
Mi Item #05817715
MFR #63653
Price$368.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH50 Series, 40 mm ID, 84 mm OD
Mi Item #05817715
MFR #63653

Mfr description
BCH501040-035 BCH50 40MM M6X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.59/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6
  • Bore Diameter
    40 mm
  • Hub Contact Pressure
    26252 psi
  • Maximum Transmitted Thrust
    60.2 kN
  • Outside Diameter  
    84 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    181 N/mm^2
  • Weight
    1.98 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    BCH501040-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1205Nm
  • Number Of Locking Screws
    10
  • Series
    BCH50
  • Transmissible Axial Force
    13533.5 lbf
  • UPC_NO
    662345134446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)