Motion
63611
Keyless Bushings - 42 mm ID, 96 mm OD
Mi Item #05817716
MFR #63611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 42 mm ID, 96 mm OD
Mi Item #05817716
MFR #63611

Mfr description
BCH501042-035 BCH50 42MM M8X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8
  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    190
  • Maximum Transmitted Thrust
    82.9 kN
  • Outside Diameter  
    96 mm
  • Weight
    3.52 lbs

Details

  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    BCH501042-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1740 Nm
  • UPC_NO
    662345134217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)