Motion
BCH501042-045

B-LOC CORPORATION
BCH501042-045

Keyless Bushings - 42 mm ID
MI ITEM #05817717
MFR #BCH501042-045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH501042-045

Keyless Bushings - 42 mm ID
MI ITEM #05817717
MFR #BCH501042-045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH501042-045 BCH50 42MM M8X45

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1740 N-m
  • Maximum Transmitted Thrust
    82.9 kN
  • Hub Contact Pressure
    190
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH501042-045
  • Weight
    3.52 lbs
  • UPC_NO
    662345134453
  • Bore Diameter
    42 mm
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought