Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM8
- Bore Diameter45 mm
- Hub Contact Pressure177
- Maximum Transmitted Thrust82.9 kN
- Outside Diameter96 mm
- Weight3.52 lbs
Details
- Installation Torque41 Nm
- Manufacturer Catalog NumberBCH501045-035
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque1864 Nm
- UPC_NO662345134224
Overview
Mfr description
BCH501045-035 BCH50 45MM M8X35