Motion
63655
Keyless Bushings - BCH50 Series, 45 mm ID, 96 mm OD
Mi Item #05817719
MFR #63655
Price$435.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH50 Series, 45 mm ID, 96 mm OD
Mi Item #05817719
MFR #63655

Mfr description
BCH501045-045 BCH50 45MM M8X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8
  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    25671.7 psi
  • Maximum Transmitted Thrust
    82.9 kN
  • Outside Diameter  
    96 mm
  • Screw Size
    M8
  • Shaft Contact Pressure
    177 N/mm^2
  • Weight
    3.52 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    BCH501045-045
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1864 Nm
  • Number Of Locking Screws
    7
  • Series
    BCH50
  • Transmissible Axial Force
    18636.7 lbf
  • UPC_NO
    662345134460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)