Motion
63614
Keyless Bushings - 50 mm ID, 115 mm OD
Mi Item #05817722
MFR #63614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 50 mm ID, 115 mm OD
Mi Item #05817722
MFR #63614

Mfr description
BCH501050-035 BCH50 50MM M8X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    182
  • Maximum Transmitted Thrust
    94.7 kN
  • Outside Diameter  
    115 mm
  • Weight
    5.06 lbs

Details

  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    BCH501050-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2367 Nm
  • UPC_NO
    662345134248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)