Motion
BCH501055-035

B-LOC CORPORATION
BCH501055-035

Keyless Bushings - 55 mm ID
MI ITEM #05817724
MFR #BCH501055-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH501055-035

Keyless Bushings - 55 mm ID
MI ITEM #05817724
MFR #BCH501055-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH501055-035 BCH50 55MM M8X35

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    2604 N-m
  • Maximum Transmitted Thrust
    94.7 kN
  • Hub Contact Pressure
    166
  • Manufacturer Product Page
  • Installation Torque
    41 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH501055-035
  • Weight
    4.84 lbs
  • UPC_NO
    662345134255
  • Bore Diameter
    55 mm
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought