Motion
BCH501060-040

B-LOC CORPORATION
BCH501060-040

Keyless Bushings - 60 mm ID
MI ITEM #05817726
MFR #BCH501060-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH501060-040

Keyless Bushings - 60 mm ID
MI ITEM #05817726
MFR #BCH501060-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH501060-040 BCH50 60MM M10X40

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    4551 N-m
  • Maximum Transmitted Thrust
    152 kN
  • Hub Contact Pressure
    213
  • Manufacturer Product Page
  • Installation Torque
    81 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH501060-040
  • Weight
    8.36 lbs
  • UPC_NO
    662345134262
  • Bore Diameter
    60 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought