Motion
63621
Keyless Bushings - 75 mm ID, 156 mm OD
Mi Item #05817732
MFR #63621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm ID, 156 mm OD
Mi Item #05817732
MFR #63621

Mfr description
BCH501075-040 BCH50 75MM M10X40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M10
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    192
  • Maximum Transmitted Thrust
    171 kN
  • Outside Diameter  
    156 mm
  • Weight
    10.12 lbs

Details

  • Installation Torque
    81 Nm
  • Manufacturer Catalog Number
    BCH501075-040
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    6400 Nm
  • UPC_NO
    662345134293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)