Motion
63449
Keyless Bushings - 0.5000 in ID, 1.8500 in OD
MI ITEM #05817734
MFR #63449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.5000 in ID, 1.8500 in OD
MI ITEM #05817734
MFR #63449

Mfr description
BCH502008-020 BCH50 1/2" M5X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    0.9840 in
  • Bolt Size
    M5
  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Hub Contact Pressure
    42.5
  • Maximum Transmitted Thrust
    4970 lbs
  • Outside Diameter  
    1.8500 in
  • Weight
    0.66 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH502008-020
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    104 ft lb
  • UPC_NO
    662345134545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)