Motion
BCH502010-020

B-LOC CORPORATION
BCH502010-020

Keyless Bushings - 0.6250 in ID
MI ITEM #05817736
MFR #BCH502010-020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502010-020

Keyless Bushings - 0.6250 in ID
MI ITEM #05817736
MFR #BCH502010-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502010-020 BCH50 5/8" M5X20

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    129 ft-lbs
  • Maximum Transmitted Thrust
    5510 lbs
  • Hub Contact Pressure
    33.9
  • Manufacturer Product Page
  • Installation Torque
    7 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502010-020
  • Weight
    0.44 lbs
  • UPC_NO
    662345134552
  • Bore Diameter
    0.6250 in
  • Bolt Circle Diameter
    0.9840 in
  • Bore Size
    0.6250 in
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought