Motion
63535
Keyless Bushings - 0.6250 in ID, 1.8500 in OD
Mi Item #05817737
MFR #63535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.6250 in ID, 1.8500 in OD
Mi Item #05817737
MFR #63535

Mfr description
BCH502010-025 BCH50 5/8" M5X25
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    0.9840 in
  • Bolt Size
    M5
  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Hub Contact Pressure
    33.9
  • Maximum Transmitted Thrust
    5510 lbs
  • Outside Diameter  
    1.8500 in
  • Weight
    0.44 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH502010-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    129 ft lb
  • UPC_NO
    662345134859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)