Motion
BCH502012-020

B-LOC CORPORATION
BCH502012-020

Keyless Bushings - BCH50 Series, 0.7500 in ID, 2.0470 in OD
MI ITEM #05817738
MFR #BCH502012-020
List Price$166.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502012-020

Keyless Bushings - BCH50 Series, 0.7500 in ID, 2.0470 in OD
MI ITEM #05817738
MFR #BCH502012-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.03/each for your price

Overview

Mfr description
BCH502012-020 BCH50 3/4" M5X20

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    6610 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    186 ft lb
  • Maximum Transmitted Thrust
    6610 lbs
  • Number Of Locking Screws
    6
  • Screw Size
    M5
  • Shaft Contact Pressure
    233.73 N/mm^2
  • Hub Contact Pressure
    33.9
  • Series
    BCH50
  • Manufacturer Product Page
  • Installation Torque
    7 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502012-020
  • Weight
    0.66 lbs
  • UPC_NO
    662345134569
  • Bore Diameter
    0.7500 in
  • Bolt Circle Diameter
    1.1810 in
  • Bore Size
    0.7500 in
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought