Motion
63537
Keyless Bushings - 0.7500 in ID, 2.0470 in OD
Mi Item #05817739
MFR #63537
Price$171.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.7500 in ID, 2.0470 in OD
Mi Item #05817739
MFR #63537

Mfr description
BCH502012-025 BCH50 3/4" M5X25
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.01/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.1810 in
  • Bolt Size
    M5
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    30 mm
  • Maximum Transmitted Thrust
    6610 lbs
  • Outside Diameter  
    2.0470 in
  • Screw Size
    M5
  • Shaft Contact Pressure
    233.73 N/mm^2
  • Weight
    0.66 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH502012-025
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    186 ft lb
  • Number Of Locking Screws
    6
  • Transmissible Axial Force
    6610 lbs
  • UPC_NO
    662345134866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)