Motion
63545
Keyless Bushings - 1.0000 in ID, 2.2830 in OD
Mi Item #05817745
MFR #63545
Price$215.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.0000 in ID, 2.2830 in OD
Mi Item #05817745
MFR #63545

Mfr description
BCH502100-030 BCH50 1" M5X30
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.84/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.3980 in
  • Bolt Size
    M5
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    21.2
  • Maximum Transmitted Thrust
    6610 lbs
  • Outside Diameter  
    2.2830 in
  • Weight
    0.88 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH502100-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    248 ft lb
  • UPC_NO
    662345134897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)