Motion
63546
Keyless Bushings - 1.1250 in ID, 2.5590 in OD
MI ITEM #05817747
MFR #63546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.1250 in ID, 2.5590 in OD
MI ITEM #05817747
MFR #63546

Mfr description
BCH502102-030 BCH50 1-1/8" M5X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.5940 in
  • Bolt Size
    M5
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Hub Contact Pressure
    26
  • Maximum Transmitted Thrust
    9130 lbs
  • Outside Diameter  
    2.5590 in
  • Weight
    1.10 lbs

Details

  • Installation Torque
    7 ft lb
  • Manufacturer Catalog Number
    BCH502102-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    385 ft lb
  • UPC_NO
    662345134903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)