Motion
BCH502104-030

B-LOC CORPORATION
BCH502104-030

Keyless Bushings - 1.2500 in ID
MI ITEM #05817750
MFR #BCH502104-030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502104-030

Keyless Bushings - 1.2500 in ID
MI ITEM #05817750
MFR #BCH502104-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502104-030 BCH50 1-1/4" M6X30

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    564 ft-lbs
  • Maximum Transmitted Thrust
    12030 lbs
  • Hub Contact Pressure
    26.5
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502104-030
  • Weight
    1.76 lbs
  • UPC_NO
    662345134620
  • Bore Diameter
    1.2500 in
  • Bolt Circle Diameter
    1.8500 in
  • Bore Size
    1.2500 in
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought