Motion
BCH502107-030

B-LOC CORPORATION
BCH502107-030

Keyless Bushings - 1.4375 in ID
MI ITEM #05817754
MFR #BCH502107-030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502107-030

Keyless Bushings - 1.4375 in ID
MI ITEM #05817754
MFR #BCH502107-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502107-030 BCH50 1-7/16" M6X30

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    811 ft-lbs
  • Maximum Transmitted Thrust
    15040 lbs
  • Hub Contact Pressure
    28.7
  • Manufacturer Product Page
  • Installation Torque
    12 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502107-030
  • Weight
    2.20 lbs
  • UPC_NO
    662345134644
  • Bore Diameter
    1.4375 in
  • Bolt Circle Diameter
    2.0470 in
  • Bore Size
    1.4375 in
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text