Motion
63560
Keyless Bushings - 1.4375 in ID, 3.3070 in OD
MI ITEM #05817755
MFR #63560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.4375 in ID, 3.3070 in OD
MI ITEM #05817755
MFR #63560

Mfr description
BCH502107-035 BCH50 1-7/16" M6X35
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.0470 in
  • Bolt Size
    M6
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    28.7
  • Maximum Transmitted Thrust
    15040 lbs
  • Outside Diameter  
    3.3070 in
  • Weight
    2.20 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH502107-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    811 ft lb
  • UPC_NO
    662345134941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)