Motion
63476
Keyless Bushings - 1.5000 in ID, 3.3070 in OD
Mi Item #05817756
MFR #63476
Price$345.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.5000 in ID, 3.3070 in OD
Mi Item #05817756
MFR #63476

Mfr description
BCH502108-030 BCH50 1-1/2" M6X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.35/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.0470 in
  • Bolt Size
    M6
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    27.6
  • Maximum Transmitted Thrust
    15040 lbs
  • Outside Diameter  
    3.3070 in
  • Weight
    2.20 lbs

Details

  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    BCH502108-030
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    846 ft lb
  • UPC_NO
    662345134651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)