Motion
BCH502110-045

B-LOC CORPORATION
BCH502110-045

Keyless Bushings - 1.6250 in ID
MI ITEM #05817759
MFR #BCH502110-045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502110-045

Keyless Bushings - 1.6250 in ID
MI ITEM #05817759
MFR #BCH502110-045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502110-045 BCH50 1-5/8" M8X45

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1261 ft-lbs
  • Maximum Transmitted Thrust
    20710 lbs
  • Hub Contact Pressure
    28
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502110-045
  • Weight
    3.52 lbs
  • UPC_NO
    662345134965
  • Bore Diameter
    1.6250 in
  • Bolt Circle Diameter
    2.3620 in
  • Bore Size
    1.6250 in
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought