Motion
63491
Keyless Bushings - 1.7500 in ID, 3.7800 in OD
MI ITEM #05817762
MFR #63491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.7500 in ID, 3.7800 in OD
MI ITEM #05817762
MFR #63491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.3620 in
  • Bolt Size
    M8
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    26
  • Maximum Transmitted Thrust
    20710 lbs
  • Outside Diameter  
    3.7800 in
  • Weight
    3.52 lbs

Details

  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    BCH502112-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1358 ft lb
  • UPC_NO
    662345134682

Overview

Mfr description
BCH502112-035 BCH50 1-3/4" M8X35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought