Motion
63497
Keyless Bushings - BCH50 Series, 1.9375 in ID, 4.5280 in OD
Mi Item #05817766
MFR #63497
Price$498.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH50 Series, 1.9375 in ID, 4.5280 in OD
Mi Item #05817766
MFR #63497

Mfr description
BCH502115-035 BCH50 1-15/16" M8X35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.09/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.7560 in
  • Bolt Size
    M8
  • Bore Diameter
    1.9375 in
  • Bore Size
    1.9375 in
  • Hub Contact Pressure
    26.8
  • Maximum Transmitted Thrust
    23650 lbs
  • Outside Diameter  
    4.5280 in
  • Overall Length
    35 mm
  • Screw Size
    M8
  • Shaft Contact Pressure
    184.779 N/mm^2
  • Weight
    5.06 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    BCH502115-035
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1719 ft lb
  • Number Of Locking Screws
    8
  • Series
    BCH50
  • Transmissible Axial Force
    23650 lbs
  • UPC_NO
    662345134705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)