Motion
BCH502200-045

B-LOC CORPORATION
BCH502200-045

Keyless Bushings - 2.0000 in ID
MI ITEM #05817769
MFR #BCH502200-045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502200-045

Keyless Bushings - 2.0000 in ID
MI ITEM #05817769
MFR #BCH502200-045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502200-045 BCH50 2" M8X45
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1774 ft-lbs
  • Maximum Transmitted Thrust
    23650 lbs
  • Hub Contact Pressure
    26
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502200-045
  • Weight
    5.06 lbs
  • UPC_NO
    662345135016
  • Bore Diameter
    2.0000 in
  • Bolt Circle Diameter
    2.7560 in
  • Bore Size
    2.0000 in
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought