Motion
BCH502203-035

B-LOC CORPORATION
BCH502203-035

Keyless Bushings - 2.1875 in ID
MI ITEM #05817772
MFR #BCH502203-035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502203-035

Keyless Bushings - 2.1875 in ID
MI ITEM #05817772
MFR #BCH502203-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502203-035 BCH50 2-3/16" M8X35

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    1940 ft-lbs
  • Maximum Transmitted Thrust
    23650 lbs
  • Hub Contact Pressure
    23.8
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502203-035
  • Weight
    4.84 lbs
  • UPC_NO
    662345134736
  • Bore Diameter
    2.1875 in
  • Bolt Circle Diameter
    2.7560 in
  • Bore Size
    2.1875 in
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text