Motion
63590
Keyless Bushings - BCH50 Series, 2.4375 in ID, 5.4330 in OD
Mi Item #05817779
MFR #63590
Price$520.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - BCH50 Series, 2.4375 in ID, 5.4330 in OD
Mi Item #05817779
MFR #63590

Mfr description
BCH502207-050 BCH50 2-7/16" M10X50
  • Uses axial compression to mount components to a shaft without the need for a hub, reducing costs
  • A better way to mount thin components like A-plate chain sprockets, simplifying design
  • True zero backlash connection eliminates maintenance headaches of keyed connections, thus reducing downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.95/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.2680 in
  • Bolt Size
    M10
  • Bore Diameter
    2.4375 in
  • Bore Size
    2.4375 in
  • Hub Contact Pressure
    29.9
  • Maximum Transmitted Thrust
    37900 lbs
  • Outside Diameter  
    5.4330 in
  • Screw Size
    M10
  • Shaft Contact Pressure
    206.16 N/mm^2
  • Weight
    8.36 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    BCH502207-050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3464 ft lb
  • Number Of Locking Screws
    8
  • Series
    BCH50
  • Transmissible Axial Force
    37900 lbs
  • UPC_NO
    662345135061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)