Motion
63515
Keyless Bushings - 2.5000 in ID, 5.4330 in OD
Mi Item #05817780
MFR #63515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.5000 in ID, 5.4330 in OD
Mi Item #05817780
MFR #63515

Mfr description
BCH502208-040 BCH50 2-1/2" M10X40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.2680 in
  • Bolt Size
    M10
  • Bore Diameter
    2.5000 in
  • Bore Size
    2.5000 in
  • Hub Contact Pressure
    29.1
  • Maximum Transmitted Thrust
    37900 lbs
  • Outside Diameter  
    5.4330 in
  • Weight
    8.14 lbs

Details

  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    BCH502208-040
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    3553 ft lb
  • UPC_NO
    662345134774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)