Motion
63600
Keyless Bushings - 2.6250 in ID, 6.1420 in OD
Mi Item #05817785
MFR #63600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.6250 in ID, 6.1420 in OD
Mi Item #05817785
MFR #63600

Mfr description
BCH502210-050 BCH50 2-5/8" M10X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.7400 in
  • Bolt Size
    M10
  • Bore Diameter
    2.6250 in
  • Bore Size
    2.6250 in
  • Hub Contact Pressure
    31.3
  • Maximum Transmitted Thrust
    42630 lbs
  • Outside Diameter  
    6.1420 in
  • Weight
    10.78 lbs

Details

  • Installation Torque
    60 ft lb
  • Manufacturer Catalog Number
    BCH502210-050
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4197 ft lb
  • UPC_NO
    662345135092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)