Motion
BCH502212-040

B-LOC CORPORATION
BCH502212-040

Keyless Bushings - BCH50 Series, 2.7500 in ID, 6.1420 in OD
MI ITEM #05817786
MFR #BCH502212-040
List Price$855.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502212-040

Keyless Bushings - BCH50 Series, 2.7500 in ID, 6.1420 in OD
MI ITEM #05817786
MFR #BCH502212-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$855.94/each for your price

Overview

Mfr description
BCH502212-040 BCH50 2-3/4" M10X40

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    4396 ft lb
  • Maximum Transmitted Thrust
    42630 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    206.15 N/mm^2
  • Hub Contact Pressure
    29.9
  • Overall Length
    0.7970 in
  • Series
    BCH50
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502212-040
  • Weight
    10.56 lbs
  • UPC_NO
    662345134804
  • Bore Diameter
    2.7500 in
  • Bolt Circle Diameter
    3.7400 in
  • Bore Size
    2.7500 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text