Motion
BCH502215-040

B-LOC CORPORATION
BCH502215-040

Keyless Bushings - 2.9375 in ID
MI ITEM #05817790
MFR #BCH502215-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B-LOC CORPORATION
BCH502215-040

Keyless Bushings - 2.9375 in ID
MI ITEM #05817790
MFR #BCH502215-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCH502215-040 BCH50 2-15/16" M10X40

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    4696 ft-lbs
  • Maximum Transmitted Thrust
    42630 lbs
  • Hub Contact Pressure
    28
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    BCH502215-040
  • Weight
    10.12 lbs
  • UPC_NO
    662345134828
  • Bore Diameter
    2.9375 in
  • Bolt Circle Diameter
    3.7400 in
  • Bore Size
    2.9375 in
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought